Motion
CDM2E40-50-H7A2L-XB12

SMC CORP OF AMERICA
CDM2E40-50-H7A2L-XB12

40 mm Bore
Mi Item #04560981
MFR #CDM2E40-50-H7A2L-XB12
Price$312.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2E40-50-H7A2L-XB12

40 mm Bore
Mi Item #04560981
MFR #CDM2E40-50-H7A2L-XB12

Mfr description
CDM2E40-50-H7A2L-XB12 CYLINDER, AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$312.64/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Body Material
    Stainless Steel
  • Installation Instructions
  • Manufacturer Catalog
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    CM2
  • Spec Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)