Motion
CDNA2G80TN-450K-D

SMC CORP OF AMERICA
CDNA2G80TN-450K-D

CNA2 TIE ROD CYLINDER W/LOCK with 80 mm Bore Size
MI ITEM #04561196
MFR #CDNA2G80TN-450K-D
Price$1,110.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDNA2G80TN-450K-D

CNA2 TIE ROD CYLINDER W/LOCK with 80 mm Bore Size
MI ITEM #04561196
MFR #CDNA2G80TN-450K-D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,110.92/each

Specifications

Dimensions

  • Bore Diameter  
    3.1500 in
  • Overall Height
    119 mm
  • Overall Length
    878.5 mm
  • Overall Width
    160 mm
  • Port Size
    1/2 NPT
  • Rod - Thread Size
    M22x1.5 Male ISO
  • Stroke  
    450 mm
  • Unlocking Port Size
    1/4 NPT

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Tie-Rod
  • Country of Origin
    JP
  • Cushion Type
    Cushion Both Ends
  • Cylinder Style
    Tie-Rod
  • Cylinder Type
    Metric
  • Lock Type
    Power Lock
  • Magnet
    Built-in
  • Maximum Operating Pressure
    +145 psi
  • Minimum Operating Pressure
    +12 psi
  • Mounting Type
    Flange
  • Operating Pressure Range
    +12 to +145 psi
  • Operating Temperature Range
    +15 to +140 °F
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Locking Air Cylinders
  • Proof Pressure
    +218 psi
  • Rod Boot
    Yes
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    CNA2
  • Type
    Tie-Rod

Overview

Mfr description
CDNA2G80TN-450K-D POWER LOCK CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought