Motion
CDNGBA20-25-D

SMC CORP OF AMERICA
CDNGBA20-25-D

Locking Air Cylinder - 20 mm Bore, 25 mm Stroke, Basic Mount
Mi Item #04561251
MFR #CDNGBA20-25-D
Price$358.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDNGBA20-25-D

Locking Air Cylinder - 20 mm Bore, 25 mm Stroke, Basic Mount
Mi Item #04561251
MFR #CDNGBA20-25-D

Mfr description
CDNGBA20-25-D CNG, CYLINDER WITH LOCK
  • Cylinder with lock, CNG series
  • Double acting, single rod
  • Cushion: rubber bumper, air cushion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$358.39/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Stroke  
    25 mm

Details

  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Product Type
    Locking Air Cylinders
  • Series
    CNG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)