Motion
CDNGLN20-200-D

SMC CORP OF AMERICA
CDNGLN20-200-D

CDNGLN20-200-D
Mi Item #04561258
MFR #CDNGLN20-200-D
Price$363.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDNGLN20-200-D

CDNGLN20-200-D
Mi Item #04561258
MFR #CDNGLN20-200-D

Mfr description
CDNGLN20-200-D
  • Cylinder with lock, CNG series
  • Double acting, single rod
  • Cushion: rubber bumper, air cushion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$363.96/each

Specifications

Dimensions

  • Bore Diameter  
    0.7870 in
  • Holding Force
    215 N
  • Overall Height
    50.5 mm
  • Overall Length
    382 mm
  • Overall Width
    62 mm
  • Port Size
    1/8 BSPT
  • Rod Size
    M8x1.25
  • Rod Size / Thread
    M8x1.25 Male ISO
  • Stroke  
    200 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Axial Foot Mount
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    D
  • Lock Starting Pressure
    <lt/>0.15 MPa
  • Lock Type
    Cylinder With Lock
  • Locking Direction
    Both Directions
  • Locking Method
    Spring Locking
  • Magnet
    Built-in
  • Maximum Operating Pressure
    1 Mpa2
  • Minimum Operating Pressure
    0.08 MPa
  • Mounting Type
    Axial Foot
  • Operating Pressure Range
    +0.08 to +1 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Locking Air Cylinders
  • Proof Pressure
    +1.5 MPa
  • Rod Boot
    No
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Safety Options
    Cylinder with lock
  • Series
    CNG
  • Special Applications
    Position Holding
  • Standards Met
    JIS Class 2
  • Type
    Round Body
  • Unlocking Pressure
    <gt/>0.20 MPa
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)