Specifications
Dimensions
- Stroke125
Details
- Installation Instructions
- Locking DirectionBoth Directions
- Locking MethodSpring Locking
- Manufacturer Catalog
- Maximum Operating Pressure1
- Minimum Operating Pressure0.08
- Product TypeRound Body Repairable Air Cylinders
- Proof Pressure+1.5
- SeriesCNG
- Spec Sheet
- Standards MetJIS Class 2
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)