Motion
CDPXWM25-50-F7BAL

SMC CORP OF AMERICA
CDPXWM25-50-F7BAL

CYL, SLIDE BEARING ENDPLATE MT
MI ITEM #04561277
MFR #CDPXWM25-50-F7BAL
List Price$703.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDPXWM25-50-F7BAL

CYL, SLIDE BEARING ENDPLATE MT
MI ITEM #04561277
MFR #CDPXWM25-50-F7BAL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$703.38/each for your price

Overview

Mfr description
CDPXWM25-50-F7BAL CYL, SLIDE BEARING
  • Bore sizes: 10, 16, 20, 25, 32mm
  • Adjustable stroke option, +2 to -25 mm adjustment range
  • Hollow piston rod option
  • Head side end-lock option
  • Auto switch capable
  • Air-hydro type available

Specifications

  • Country of Origin
    JP
  • Series
    CXW
  • Product Type
    Guided Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought