Motion
CDQ2B50-01-80580-PS

SMC CORP OF AMERICA
CDQ2B50-01-80580-PS

Compact Cylinder With Mounting, Bore Size
MI ITEM #04561521
MFR #CDQ2B50-01-80580-PS
Price$10.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B50-01-80580-PS

Compact Cylinder With Mounting, Bore Size
MI ITEM #04561521
MFR #CDQ2B50-01-80580-PS

Mfr description
CDQ2B50-01-80580-PS SEAL KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.10/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in
  • Cylinder Size
    50 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Standard
  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Magnet
    Built-In Magnet
  • Manufacturer Catalog
  • Mounting Type
    Through Hole
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2
  • Type
    Compact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)