Motion
CDQ2D12-5DCM-F7NVL

SMC CORP OF AMERICA
CDQ2D12-5DCM-F7NVL

Compact Air Cylinder - Standard Type, 12 mm Bore, 5 mm Stroke
MI ITEM #04561592
MFR #CDQ2D12-5DCM-F7NVL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2D12-5DCM-F7NVL

Compact Air Cylinder - Standard Type, 12 mm Bore, 5 mm Stroke
MI ITEM #04561592
MFR #CDQ2D12-5DCM-F7NVL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CDQ2D12-5DCM-F7NVL

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Stroke
    5 mm
  • Piston Action
    Double-Acting
  • Auto-Switch
    Solid State, General Purpose, 3 Wire NPN, Vertical
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Number Of Auto Switches
    2
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought