Motion
CDQ2KWA50-J3423-PS

SMC CORP OF AMERICA
CDQ2KWA50-J3423-PS

Compact Cylinder With Mounting, Bore Size
Mi Item #04561713
MFR #CDQ2KWA50-J3423-PS
Price$19.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2KWA50-J3423-PS

Compact Cylinder With Mounting, Bore Size
Mi Item #04561713
MFR #CDQ2KWA50-J3423-PS

Mfr description
CDQ2KWA50-J3423-PS SEAL KIT FOR JPN SPL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.35/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in
  • Cylinder Size
    50 mm
  • Overall Width
    2.5200 in, 64 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Non-Rotating | Double End Rod
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Non-Rotating Rod
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumpers
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Cylinder Suffix
    PS
  • Lock Type
    No Lock
  • Made to Order
    No
  • Magnet
    Built-In Magnet
  • Manufacturer Catalog
  • Mounting Type
    Through Hole
  • Operating Pressure Range
    0.05 MPa, 1 to 7.25 psi, 145 psi
  • Operating Temperature Range
    -10 to 70 °C, 14 to 158 °F
  • Options Included
    Bumper Cushions, Double Rod End, Magnetic Piston, Non-Rotating Rod
  • Piping Type
    Body Ported
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Proof Pressure @ Mpa
    1.5 MPa
  • Rod End Thread
    M Thread
  • Rod Thread Standard
    Metric
  • Rod Type
    Non-Rotating Hex Rod
  • Series
    CQ2
  • Special Applications
    Non-Lube Service
  • Stroke Adjuster Type
    Non-Adjustable
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)