Motion
CDQMA40-75-M9NWVSDPC

SMC CORP OF AMERICA
CDQMA40-75-M9NWVSDPC

Compact Cylinder - Guide Rod Style - Guide Rod Type, 40 mm Bore, 75 mm Stroke, Both Ends Tapped Mounting Type
Mi Item #04561817
MFR #CDQMA40-75-M9NWVSDPC
Price$256.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQMA40-75-M9NWVSDPC

Compact Cylinder - Guide Rod Style - Guide Rod Type, 40 mm Bore, 75 mm Stroke, Both Ends Tapped Mounting Type
Mi Item #04561817
MFR #CDQMA40-75-M9NWVSDPC

Mfr description
CDQMA40-75-M9NWVSDPC
  • Guide rod type compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, and 100
  • Standard strokes (mm): 5 to 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$256.70/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Lead Wire Length
    SDPC - (0.5 m Cord Length, M12-4 Pin Connector)
  • Overall Height
    57 mm
  • Overall Length
    131.5 mm
  • Overall Width
    52 mm
  • Port Size
    1/8 BSPT
  • Pull Force At 100 Psi
    739 N
  • Push Force At 100 Psi
    880 N
  • Stroke
    75 mm

Details

  • Additional Details
    The CQM is a compact cylinder integrated with a guide rod and plate. The series is available in 12, 16, 20, 25, 32, 40, 50, 63, 80, and 100mm bore sizes. Non-rotating accuracy is 0.2 or less. Series CQM allows a workpiece to be mounted directly to the tooling plate. Auto switches are mountable/removable even when the plate is retracted.
  • Auto-Switch
    M9NWV - Solid State, 2-Color Indication, 3 Wire NPN, Vertical
  • Compact Cylinder Type
    Guide Rod
  • Cushion Type
    Rubber Bumper
  • Cylinder Series
    CQM
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.1 MPa
  • Mounting Type
    Both Ends Tapped
  • Number Of Auto Switches
    2
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Options Included
    Magnetized, Auto Switch
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Compact Air Cylinders
  • Proof Pressure
    +1.5 MPa
  • Rod Gender
    Female
  • Rod Type
    Single Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)