Motion
CDQP2B12-10T
Compact Cylinder With Mounting, Bore Size
Mi Item #04561857
MFR #CDQP2B12-10T
Price$29.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder With Mounting, Bore Size
Mi Item #04561857
MFR #CDQP2B12-10T

Mfr description
CDQP2B12-10T
  • Compact, single acting, single rod, axial piping
  • Bore size (mm): 12, 16, 20, 25, 32, 40, 50
  • Standard stroke (mm): 5, 10, 20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.15/each

Specifications

Dimensions

  • Bore Diameter  
    0.4720 in
  • Stroke
    10 mm

Details

  • Actuation
    Single Acting - Spring Extend
  • Auto-Switch
    H7A2 - Solid State, General Purpose, 3 Wire PNP
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Standard
  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Magnet
    Built-In Magnet
  • Manufacturer Catalog
  • Mounting Type
    Through Hole
  • Number Of Auto Switches
    1
  • Options
    Nylon Tarpaulin Rod Boot
  • Piston Action
    Single-Acting Spring Extend
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    CQ2
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)