Motion
CDQP2B50-25DM-F7BAL

SMC CORP OF AMERICA
CDQP2B50-25DM-F7BAL

Compact Air Cylinder - Standard Type, 50 mm Bore, 25 mm Stroke
Mi Item #04561859
MFR #CDQP2B50-25DM-F7BAL
Price$194.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQP2B50-25DM-F7BAL

Compact Air Cylinder - Standard Type, 50 mm Bore, 25 mm Stroke
Mi Item #04561859
MFR #CDQP2B50-25DM-F7BAL

Mfr description
CDQP2B50-25DM-F7BAL COMPACT CYLINDER,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$194.20/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Stroke
    25 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Solid State, Water resistant, 2 Wire, Vertical
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Standard
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Mounting Type
    Through Hole
  • Number Of Auto Switches
    2
  • Piston Action
    Double-Acting
  • Port Thread Standard
    G, NPT, Rc
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)