Motion
CDQSB20-10S-A93

SMC CORP OF AMERICA
CDQSB20-10S-A93

Compact Cylinder - Standard Type, 20 mm Bore, 10 mm Stroke, Through Holes Mounting Type
MI ITEM #04561881
MFR #CDQSB20-10S-A93
List Price$91.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQSB20-10S-A93

Compact Cylinder - Standard Type, 20 mm Bore, 10 mm Stroke, Through Holes Mounting Type
MI ITEM #04561881
MFR #CDQSB20-10S-A93

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$91.25/each for your price

Overview

Mfr description
CDQSB20-10S-A93
  • Spring extend or spring return
  • Bore sizes in mm: 12, 16, 20, 25
  • Strokes: 5mm & 10mm
  • Mounts: through hole, both ends tapped, foot, front or rear flanges
  • Variety of switches and a variety of lead wire lengths

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Stroke
    10 mm
  • Additional Details
    The CQS single rod, single acting version of the compact cylinder is available for those small bore cylinder applications where saving space is a concern. Both switch capable and non-switch capable body styles are the same, and switches can be mounted on three (12-16 bore) and four (20-25 bore) sides.
  • Piston Action
    Single-Acting Spring Return
  • Rod Type
    Single Rod
  • Options Included
    Auto Switch, Magnetized
  • Auto-Switch
    A93 - Reed, DC Volt, AC Volt, LED, Horizontal
  • Cylinder Series
    CQS
  • Manufacturer Catalog
  • Rod Gender
    Female
  • Number Of Auto Switches
    2
  • Mounting Type
    Through Holes
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text