Motion
CDQSB25-75DC-A96Z

SMC CORP OF AMERICA
CDQSB25-75DC-A96Z

Compact Air Cylinder - Standard Type, 25 mm Bore, 75 mm Stroke
Mi Item #04561910
MFR #CDQSB25-75DC-A96Z
Price$146.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQSB25-75DC-A96Z

Compact Air Cylinder - Standard Type, 25 mm Bore, 75 mm Stroke
Mi Item #04561910
MFR #CDQSB25-75DC-A96Z

Mfr description
CDQSB25-75DC-A96Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146.95/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Stroke
    75 mm

Details

  • Auto-Switch
    Reed, 8VDC max, LED, Horizontal
  • Compact Cylinder Type
    Standard
  • Cylinder Series
    CQS
  • Manufacturer Catalog
  • Number Of Auto Switches
    2
  • Product Type
    Compact Air Cylinders
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)