Motion
CDQSKB16-20D-M9PWVL

SMC CORP OF AMERICA
CDQSKB16-20D-M9PWVL

Compact Cylinder - Nonrotating Rod - Non-Rotating Rod Type, 16 mm Bore, 20 mm Stroke, Through Holes Mounting Type
MI ITEM #04561924
MFR #CDQSKB16-20D-M9PWVL
List Price$148.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQSKB16-20D-M9PWVL

Compact Cylinder - Nonrotating Rod - Non-Rotating Rod Type, 16 mm Bore, 20 mm Stroke, Through Holes Mounting Type
MI ITEM #04561924
MFR #CDQSKB16-20D-M9PWVL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$148.60/each for your price

Overview

Mfr description
CDQSKB16-20D-M9PWVL
  • Non-rotating rod
  • Bore sizes in mm: 12, 16, 20, 25
  • Strokes: 5mm through 50mm depending upon bore size
  • Mounts: through hole, both ends tapped, foot, front or rear flanges, double clevis
  • Variety of switches and a variety of lead wire lengths

Specifications

  • Compact Cylinder Type
    Non-Rotating Rod
  • Bore Diameter
  • Stroke
    20 mm
  • Additional Details
    The CQSK single non-rotating rod, double acting version of the compact cylinder is available for those small bore cylinder applications where saving space is a concern. The CQSK offers standard strokes up to 50mm. Both switch capable and non-switch capable body styles are the same, and switches can be mounted on three (12-16 bore) and four (20-25 bore) sides.
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Options Included
    Auto Switch, Magnetized
  • Auto-Switch
    M9PWV - Solid State, 2-color Indication, 3 Wire PNP, Vertical
  • Cylinder Series
    CQS
  • Lead Wire Length
    L - (3 m)
  • Manufacturer Catalog
  • Rod Gender
    Female
  • Number Of Auto Switches
    2
  • Mounting Type
    Through Holes
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought