Motion
CDQSWB20-15D-X235

SMC CORP OF AMERICA
CDQSWB20-15D-X235

CQS COMPACT CYLINDER with 20 mm Bore Size
MI ITEM #04561942
MFR #CDQSWB20-15D-X235
List Price$50.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQSWB20-15D-X235

CQS COMPACT CYLINDER with 20 mm Bore Size
MI ITEM #04561942
MFR #CDQSWB20-15D-X235

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.55/each for your price

Overview

Mfr description
CDQSWB20-15D-X235 CYL, COMPACT, DBL ROD

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
    15 mm
  • Options
    Special Rod End For Double Rod Cylinder
  • Cylinder Series
    CQS
  • Manufacturer Catalog
  • Magnet
    Built-in
  • Mounting Type
    Through-hole/Both ends tapped (Standard)
  • Series
    CQS
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought