Motion
CDRB1BW50-180S-S7PMDPC-XN

SMC CORP OF AMERICA
CDRB1BW50-180S-S7PMDPC-XN

Rotary Actuator With Magnet Body Size 50 mm Basic Mounting
MI ITEM #04561976
MFR #CDRB1BW50-180S-S7PMDPC-XN
List Price$383.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDRB1BW50-180S-S7PMDPC-XN

Rotary Actuator With Magnet Body Size 50 mm Basic Mounting
MI ITEM #04561976
MFR #CDRB1BW50-180S-S7PMDPC-XN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$383.11/each for your price

Overview

Mfr description
CDRB1BW50-180S-S7PMDPC-XN ACTUATOR,

Specifications

  • Actuator Type
    Rotary Single Vane
  • Shaft Type
    Double Shaft
  • Angle of Rotation
    180 °
  • Mount Type
    Basic
  • Body Size
    50 mm
  • Cushion Type
    Rubber Bumper
  • Options Included
    Magnetized
  • Maximum Axial Force
    196 N
  • Maximum Radial Force
    245 N
  • Rotation Speed Range
    0.1 to 1 s/90°
  • Proof Pressure
    +1.5 MPa
  • Operating Pressure Range
    +0.15 to +1 MPa
  • Operating Temperature Range
    +5 to +60 °C
  • Overall Length
    141.5 mm
  • Overall Width
    78 mm
  • Overall Height
    67 mm
  • Standards Met
    JIS
  • Magnet
    Yes
  • Port 1 Size/Type
    1/8 Female NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought