1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
CDRQ2BS30-180C-M9BL
Compact Rotary Actuator - Single Shaft, 180 ° Angle of Rotation, 30 Body Size
Mi Item #
04562029
MFR #
CDRQ2BS30-180C-M9BL
Price
$483.16
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Rotary Actuators
SMC CORP OF AMERICA CDRQ2BS30-180C-M9BL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
CDRQ2BS30-180C-M9BL
Compact Rotary Actuator - Single Shaft, 180 ° Angle of Rotation, 30 Body Size
Mi Item #
04562029
MFR #
CDRQ2BS30-180C-M9BL
Mfr description
CDRQ2BS30-180C-M9BL COMPACT ROTARY
Low profile
Both single shaft and double shaft are available in all sizes
2 auto switches are mountable on the same side
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$483
.16
/each
Add to Cart
Specifications
Dimensions
Body Size
30
Details
Angle of Rotation
180 °
Cushion Type
Air Cushion
Operating Pressure Range
0.1 to 1 MPa
Shaft Type
Single Shaft
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items