Motion
CDU10-10S-M9P

SMC CORP OF AMERICA
CDU10-10S-M9P

Compact Cylinder, Bore Size 10 mm, Stroke 10 mm
MI ITEM #04562082
MFR #CDU10-10S-M9P
List Price$133.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDU10-10S-M9P

Compact Cylinder, Bore Size 10 mm, Stroke 10 mm
MI ITEM #04562082
MFR #CDU10-10S-M9P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$133.14/each for your price

Overview

Mfr description
CDU10-10S-M9P CYL, FREE MT, SGL/ACT

Specifications

  • Compact Cylinder Type
    Free Mount
  • Bore Diameter
  • Country of Origin
    CN
  • Stroke
    10 mm
  • Auto-Switch
    M9P - Solid State, General Purpose, 3 Wire PNP, Horizontal
  • Cylinder Series
    CU
  • Manufacturer Catalog
  • Magnet
    Built-In Magnet
  • Series
    CU
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought