Motion
CDU16-15D-M9B

SMC CORP OF AMERICA
CDU16-15D-M9B

Compact Cylinder, Bore Size 16 mm, Stroke 15 mm
MI ITEM #04562091
MFR #CDU16-15D-M9B
Price$138.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDU16-15D-M9B

Compact Cylinder, Bore Size 16 mm, Stroke 15 mm
MI ITEM #04562091
MFR #CDU16-15D-M9B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$138.90/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Stroke
    15 mm

Details

  • Auto-Switch
    Solid State, Gen. Purpose, 2 Wire, Horizontal
  • Compact Cylinder Type
    Free Mount
  • Country of Origin
    US
  • Cylinder Series
    CU
  • Magnet
    Built-In Magnet
  • Manufacturer Catalog
  • Number Of Auto Switches
    2
  • Product Type
    Compact Air Cylinders
  • Series
    CU

Overview

Mfr description
CDU16-15D-M9B
  • Bore sizes from 6mm to 32mm available
  • Stroke lengths up to 50mm
  • Any surfaces can be used for mounting
  • Space saving
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought