Overview
Mfr description
CDU20-10T-M9BAL
Specifications
- Compact Cylinder TypeFree Mount
- Bore Diameter
- Country of OriginUS
- Stroke10 mm
- Auto-SwitchSolid State, Gen. Purpose, 2 Wire, Horizontal
- Cylinder SeriesCU
- Manufacturer Catalog
- MagnetBuilt-In Magnet
- Number Of Auto Switches2
- SeriesCU
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data