Motion
CDU20-50A-A93

SMC CORP OF AMERICA
CDU20-50A-A93

Compact Cylinder, Bore Size 20 mm, Stroke 50 mm
MI ITEM #04562103
MFR #CDU20-50A-A93
List Price$136.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDU20-50A-A93

Compact Cylinder, Bore Size 20 mm, Stroke 50 mm
MI ITEM #04562103
MFR #CDU20-50A-A93

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$136.11/each for your price

Overview

Mfr description
CDU20-50A-A93 CYL, FREE MT, DBL/ACT
  • Free mount cylinder with air cushion
  • Bore sizes (mm): 20, 25, 32
  • Stroke lengths up to 100mm
  • Reduced impact noise at stroke end
  • Auto switch capable

Specifications

  • Compact Cylinder Type
    Free Mount
  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
    50 mm
  • Auto-Switch
    A93 - Reed, DC Volt, AC Volt, LED, Horizontal
  • Cylinder Series
    CU
  • Manufacturer Catalog
  • Magnet
    Built-In Magnet
  • Number Of Auto Switches
    2
  • Series
    CU
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text