Motion
CDU20-70D-A93

SMC CORP OF AMERICA
CDU20-70D-A93

Compact Cylinder, Bore Size 20 mm
MI ITEM #04562108
MFR #CDU20-70D-A93
Price$140.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDU20-70D-A93

Compact Cylinder, Bore Size 20 mm
MI ITEM #04562108
MFR #CDU20-70D-A93

Mfr description
CDU20-70D-A93
  • Bore sizes from 6mm to 32mm available
  • Stroke lengths up to 100mm
  • Any surfaces can be used for mounting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$140.83/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Stroke
    70 mm

Details

  • Auto-Switch
    A93 - Reed, DC Volt, AC Volt, LED, Horizontal
  • Compact Cylinder Type
    Free Mount
  • Country of Origin
    US
  • Cylinder Series
    CU
  • Magnet
    Built-In Magnet
  • Manufacturer Catalog
  • Number Of Auto Switches
    2
  • Product Type
    Compact Air Cylinders
  • Series
    CU

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)