Motion
CDU32-15T-A93L

SMC CORP OF AMERICA
CDU32-15T-A93L

Compact Cylinder, Bore Size 32 mm, Stroke 15 mm
Mi Item #04562115
MFR #CDU32-15T-A93L
Price$134.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDU32-15T-A93L

Compact Cylinder, Bore Size 32 mm, Stroke 15 mm
Mi Item #04562115
MFR #CDU32-15T-A93L

Mfr description
CDU32-15T-A93L CYL, FREE MT, SGL/ACT
  • Bore sizes from 6mm to 32mm available
  • Stroke lengths up to 15mm
  • Spring return, spring extend
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$134.05/each

Specifications

Dimensions

  • Bore Diameter  
    1.2600 in
  • Lead Wire Length
    L - (3 m)
  • Overall Height
    40 mm
  • Overall Length
    114 mm
  • Overall Width
    62 mm
  • Port Size
    1/8 BSPT
  • Pull Force At 100 Psi
    450 N
  • Push Force At 100 Psi
    450 N
  • Rod Size
    M10x1.25
  • Rod Size / Thread
    M10x1.25 Male ISO
  • Stroke
    15 mm

Details

  • Actuation
    Single Acting - Spring Extend
  • Auto-Switch
    A93 - Reed, DC Volt, AC Volt, LED, Horizontal
  • Body Option
    Magnetic Piston
  • Body Type
    Compact
  • Bracket 1
    Universal
  • Compact Cylinder Type
    Standard
  • Country of Origin
    CN
  • Cushion Type
    Rubber Bumper
  • Cylinder Series
    CU
  • Cylinder Style
    Compact
  • Cylinder Suffix
    A93L
  • Lead Wire Prewire Connector
    No Connector
  • Lock Type
    No Lock
  • Magnet
    Built-In Magnet
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Minimum Operating Pressure
    +0.13 MPa
  • Mounting Type
    Through-Hole
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Pressure Range
    +0.13 to +0.7 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Options Included
    Auto Switch, Magnetized, Spring Extend
  • Piping Type
    Direct
  • Piston Action
    Single-Acting Spring Extend
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Compact Air Cylinders
  • Proof Pressure
    +1.05 MPa
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    CU
  • Standards Met
    JIS
  • Stroke Adjuster Type
    Non-Adjustable
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)