Overview
Mfr description
CDUJB10-20D-F8PL
- Miniature free mount
- Space saving compact cylinder
- Available in 4mm to 10mm bore size
Specifications
- Compact Cylinder TypeFree Mount
- Bore Diameter
- Country of OriginUS
- Stroke20 mm
- Cylinder SeriesCU
- Manufacturer Catalog
- MagnetBuilt-In Magnet
- SeriesCU
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data