Overview
Mfr description
CDUJB6-8D CYL, FREE MT, DBL ACT
- Miniature free mount
- Space saving compact cylinder
- Available in 4mm to 10mm bore size
Specifications
- Compact Cylinder TypeFree Mount
- Bore Diameter
- Country of OriginJP
- Stroke8 mm
- Cylinder SeriesCU
- Manufacturer Catalog
- SeriesCUJ
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data