Overview
Mfr description
CDUJB8-6D-M9NS
Specifications
- Compact Cylinder TypeFree Mount
- Bore Diameter
- Stroke6 mm
- Auto-SwitchM9N - Solid State, General Purpose, 3 Wire NPN, Horizontal
- Cylinder SeriesCU
- Manufacturer Catalog
- Number Of Auto Switches1
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data