Overview
Mfr description
CDUK10-30D-A93V
Specifications
- Compact Cylinder TypeFree Mount
- Bore Diameter
- Stroke30 mm
- Auto-SwitchA93V - Reed, DC Volt, AC Volt, LED, Vertical
- Cylinder SeriesCU
- Manufacturer Catalog
- Number Of Auto Switches2
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data