Motion
CDUK10-30D-M9BWSDPC

SMC CORP OF AMERICA
CDUK10-30D-M9BWSDPC

Compact Cylinder, Bore Size 10 mm, Stroke 30 mm
MI ITEM #04562140
MFR #CDUK10-30D-M9BWSDPC
List Price$197.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDUK10-30D-M9BWSDPC

Compact Cylinder, Bore Size 10 mm, Stroke 30 mm
MI ITEM #04562140
MFR #CDUK10-30D-M9BWSDPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$197.56/each for your price

Overview

Mfr description
CDUK10-30D-M9BWSDPC CYL, FREE MT, NON

Specifications

  • Compact Cylinder Type
    Free Mount
  • Bore Diameter
  • Country of Origin
    US
  • Stroke
    30 mm
  • Auto-Switch
    Solid State, Gen. Purpose, 2 Wire, Horizontal
  • Cylinder Series
    CU
  • Manufacturer Catalog
  • Magnet
    Built-In Magnet
  • Number Of Auto Switches
    2
  • Series
    CU
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text