Motion
CDUK16-15T
Compact Cylinder, Bore Size 16 mm, Stroke 15 mm
MI ITEM #04562145
MFR #CDUK16-15T
Price$48.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder, Bore Size 16 mm, Stroke 15 mm
MI ITEM #04562145
MFR #CDUK16-15T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$48.84/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in
  • Overall Height
    20 mm
  • Overall Length
    101 mm
  • Overall Width
    32 mm
  • Port Size
    M5x0.8
  • Pull Force At 100 Psi
    106 N
  • Push Force At 100 Psi
    106 N
  • Rod Size
    M5x0.8
  • Rod Size / Thread
    M5x0.8 Male ISO
  • Stroke
    15 mm

Details

  • Actuation
    Single Acting - Spring Extend
  • Auto-Switch
    Yes
  • Body Option
    Non-Rotating
  • Body Type
    Compact
  • Bracket 1
    Free
  • Compact Cylinder Type
    Non-Rotating Rod
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Series
    CU
  • Cylinder Style
    Compact
  • Cylinder Suffix
    T
  • Guide Type
    Non-Rotating
  • Magnet
    Built-In Magnet
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Minimum Operating Pressure
    +0.18 MPa
  • Mounting Type
    Through-Hole
  • Operating Pressure Range
    +0.18 to +0.7 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Options Included
    Magnetized, Spring Extend, Switch Ready
  • Piston Action
    Single-Acting Spring Extend
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Product Type
    Compact Air Cylinders
  • Proof Pressure
    +1.05 MPa
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    CU
  • Standards Met
    JIS
  • Type
    Compact

Overview

Mfr description
CDUK16-15T CYL, FREE MT, NON ROT,
  • Bore sizes from 6mm to 32mm available
  • Stroke lengths up to 15mm
  • Non-rotating rod
  • Single acting
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought