Motion
CDUK20-50D-XC34

SMC CORP OF AMERICA
CDUK20-50D-XC34

Compact Cylinder, Bore Size 20 mm, Stroke 50 mm
Mi Item #04562151
MFR #CDUK20-50D-XC34
Price$58.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDUK20-50D-XC34

Compact Cylinder, Bore Size 20 mm, Stroke 50 mm
Mi Item #04562151
MFR #CDUK20-50D-XC34

Mfr description
CDUK20-50D-XC34 CYL, FREE MT, NON ROT,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.60/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Overall Height
    26 mm
  • Overall Length
    125 mm
  • Overall Width
    40 mm
  • Port Size
    M5x0.8
  • Pull Force At 100 Psi
    185 N
  • Push Force At 100 Psi
    220 N
  • Rod Size
    M6x1
  • Rod Size / Thread
    M6x1 Male ISO
  • Stroke
    50 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Free
  • Compact Cylinder Type
    Non-Rotating Rod
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Series
    CU
  • Cylinder Style
    Compact
  • Cylinder Suffix
    XC34
  • Magnet
    Built-In Magnet
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Minimum Operating Pressure
    +0.08 MPa
  • Mounting Type
    Through-Hole
  • Operating Pressure Range
    +0.08 to +0.7 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Options
    Rod Not Extending Beyond Non-Rotating Plate
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Product Type
    Compact Air Cylinders
  • Proof Pressure
    +1.05 MPa
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    CU
  • Standards Met
    JIS
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)