Motion
CDUK25-50D-A93L-X1430

SMC CORP OF AMERICA
CDUK25-50D-A93L-X1430

Compact Cylinder, Bore Size 25 mm, Stroke 50 mm
MI ITEM #04562153
MFR #CDUK25-50D-A93L-X1430
Price$170.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDUK25-50D-A93L-X1430

Compact Cylinder, Bore Size 25 mm, Stroke 50 mm
MI ITEM #04562153
MFR #CDUK25-50D-A93L-X1430

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$170.77/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Lead Wire Length
    L - (3 m)
  • Stroke
    50 mm

Details

  • Auto-Switch
    A93 - Reed, DC Volt, AC Volt, LED, Horizontal
  • Compact Cylinder Type
    Free Mount
  • Country of Origin
    JP
  • Cylinder Series
    CU
  • Installation Instructions
  • Magnet
    Built-In Magnet
  • Manufacturer Catalog
  • Number Of Auto Switches
    2
  • Product Type
    Compact Air Cylinders
  • Series
    CU
  • Spec Sheet

Overview

Mfr description
CDUK25-50D-A93L-X1430 CYL, FREE MT, NON

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought