Overview
Mfr description
CDUW10-5D-M9PSAPC
Specifications
- Compact Cylinder TypeFree Mount
- Bore Diameter
- Country of OriginUS
- Stroke5 mm
- Auto-SwitchM9P - Solid State, General Purpose, 3 Wire PNP, Horizontal
- Cylinder SeriesCU
- Lead Wire LengthSAPC - (0.5 m Cord Length, M8-3 Pin Conndctor)
- Manufacturer Catalog
- MagnetBuilt-In Magnet
- SeriesCU
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data