Motion
CDV3LN100-100-J59W-5WD

SMC CORP OF AMERICA
CDV3LN100-100-J59W-5WD

CDV3LN100-100-J59W-5WD
MI ITEM #04562160
MFR #CDV3LN100-100-J59W-5WD
Price$651.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDV3LN100-100-J59W-5WD

CDV3LN100-100-J59W-5WD
MI ITEM #04562160
MFR #CDV3LN100-100-J59W-5WD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$651.81/each

Specifications

Dimensions

  • Bore Diameter
    3.9370 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Type
    Tie-Rod
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Tie-Rod
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CV3
  • Type
    Tie-Rod

Overview

Mfr description
CDV3LN100-100-J59W-5WD CYL, W/VALVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought