Motion
CDY2S40H-550B-A73HL

SMC CORP OF AMERICA
CDY2S40H-550B-A73HL

CDY2S-Magnetically Coupled Rodless Air Cylinder - Double-Acting, 40 mm Bore, 550 mm Stroke, Slide Bearing Guide - Heavy Duty Type
Mi Item #04562243
MFR #CDY2S40H-550B-A73HL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDY2S40H-550B-A73HL

CDY2S-Magnetically Coupled Rodless Air Cylinder - Double-Acting, 40 mm Bore, 550 mm Stroke, Slide Bearing Guide - Heavy Duty Type
Mi Item #04562243
MFR #CDY2S40H-550B-A73HL

Mfr description
CDY2S40H-550B-A73HL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke  
    550 mm

Details

  • Auto-Switch
    A73H - Reed, DC Volt 24, AC Volt 100, Horizontal
  • Cushion Type
    Rubber Cushion
  • Cylinder Style
    Magnetically Coupled
  • Guide Type
    Slide Bearing Guide - Heavy Duty
  • Lead Wire Prewire Connector
    L - (3 m)
  • Maximum Operating Pressure
    101 psi
  • Minimum Operating Pressure
    26 psi
  • Mounting Orientation
    Horizontal
  • Number Of Auto Switches
    2
  • Operating Pressure Range
    26 to 101 psi
  • Operating Temperature Range
    14 to 140 °F
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Rodless Air Cylinders
  • Proof Pressure
    152 psi
  • Seal Kit
    CY2S40-PS
  • Series
    CDY2S
  • Stroke Adjuster Type
    B = (Left: Shock Absorber + Adjusting Bolt), (Right: Shock Absorber + Adjusting Bolt)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)