Specifications
Dimensions
- Bore Diameter0.4720 in
- Lead Wire Length3 m
Details
- Auto-SwitchYes
- Bracket 1Axial Foot Mount
- Cylinder StyleStroke Reading
- Cylinder SuffixZL
- Mounting TypeAxial Foot Mount
- Options IncludedConnector, Sensor Cable Length 3M, W
- Product TypeTie Rod Air Cylinders
- SeriesCEP1
- TypeStroke Reading
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)