Motion
CG140-MGF006-75

SMC CORP OF AMERICA
CG140-MGF006-75

Cylinder, SPL (UK)
MI ITEM #04562284
MFR #CG140-MGF006-75
Price$220.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CG140-MGF006-75

Cylinder, SPL (UK)
MI ITEM #04562284
MFR #CG140-MGF006-75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$220.20/each

Specifications

Dimensions

  • Bore Diameter
    40 mm

Details

  • Body Material
    Aluminum
  • Country of Origin
    GB
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CG1

Overview

Mfr description
CG140-MGF006-75 CYL, SPL (UK)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought