Specifications
Dimensions
- Bore Diameter4.0000 in
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Body MaterialAluminum
- Body OptionRound Body
- Body TypeRound Body
- Country of OriginAU
- Cylinder StyleRound Body
- Operating Pressure Range1 to 0.08 MPa, 145 psi
- Piston ActionDouble-Acting
- Product TypeRound Body Repairable Air Cylinders
- Rod TypeSingle Rod
- SeriesCG1
- TypeRound Body
Overview
Mfr description
CG1A0-XBL005-550 CYL, AUSTRALIA, SPL