Motion
CG1UA25-100
CG1UA25-100
Mi Item #04562452
MFR #CG1UA25-100
Price$58.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CG1UA25-100
Mi Item #04562452
MFR #CG1UA25-100

Mfr description
CG1UA25-100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.10/each

Specifications

Dimensions

  • Stroke
    100

Details

  • Body Material
    Aluminum
  • Maximum Operating Pressure
    +1
  • Minimum Operating Pressure
    +0.05
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Proof Pressure
    +1.5
  • Series
    CG1
  • Standards Met
    JIS Class 2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)