Overview
Mfr description
CG5A100SV-PS SEAL KIT
Specifications
- SeriesCG5
- Bore Diameter100 mm
- Country of OriginJP
- Cushion TypeAir Cushion
- Port Thread StandardRc
- Manufacturer Catalog
- Cylinder Size100 mm
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data