Motion
CG5BA50TFSV-75

SMC CORP OF AMERICA
CG5BA50TFSV-75

CG5 CG5BA50TFSV-75 with 50 mm Bore Size
Mi Item #04562478
MFR #CG5BA50TFSV-75
Price$226.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CG5BA50TFSV-75

CG5 CG5BA50TFSV-75 with 50 mm Bore Size
Mi Item #04562478
MFR #CG5BA50TFSV-75

Mfr description
CG5BA50TFSV-75 CG5, STAINLESS STEEL
  • Double acting, single rod CG5-S cylinder
  • All stainless steel external parts
  • Special scraper prevents water from entering cylinder
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$226.70/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Cylinder Size
    Standard
  • Overall Height
    69.5 mm
  • Overall Length
    242 mm
  • Overall Width
    58 mm
  • Port Size
    1/4 BSPP
  • Rod Size
    M18x1.5
  • Rod Size / Thread
    M18x1.5 Male ISO
  • Stroke  
    75 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Material
    Stainless Steel
  • Body Option
    Repairable
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Clean Series
    Food Grade
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    TFSV-75
  • Lock Type
    No Lock
  • Minimum Operating Pressure
    +0.05 MPa
  • Mounting Type
    Basic Mount
  • Operating Pressure Range
    +0.05 to +1 Mpa
  • Operating Temperature Range
    -10 to +70 °C
  • Options Included
    Fkm Seals, Food Grade Grease
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPP
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    CG5
  • Special Applications
    Washdown | Corrosion Resistant
  • Standards Met
    JIS Class 2
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)