Motion
CG5BN20SR-20
CG5 CG5BN20SR-20 with 20 mm Bore Size
Mi Item #04562487
MFR #CG5BN20SR-20
Price$50.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CG5 CG5BN20SR-20 with 20 mm Bore Size
Mi Item #04562487
MFR #CG5BN20SR-20

Mfr description
CG5BN20SR-20 CG5, STAINLESS STEEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50.60/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Cylinder Size
    Standard
  • Overall Length
    138 mm
  • Overall Width
    31 mm
  • Port Size
    1/8 BSPT
  • Rod Size
    M8x1.25
  • Rod Size / Thread
    M8x1.25 Male ISO
  • Stroke  
    20 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Fixed Cushion
  • Body Material
    Stainless Steel
  • Bracket 1
    Basic Mount
  • Clean Series
    Washdown Duty
  • Country of Origin
    US
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Stainless Steel Round
  • Minimum Operating Pressure
    +0.05 MPa
  • Mounting Type
    Basic Mount
  • Operating Pressure Range
    +0.05 to +1 Mpa
  • Operating Temperature Range
    -10 to +70 °C
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    CG5
  • Standards Met
    JIS Class 2
  • Type
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)