Motion
CG5BN40TFSR-50

SMC CORP OF AMERICA
CG5BN40TFSR-50

CG5 CG5BN40TFSR-50 with 40 mm Bore Size
Mi Item #04562502
MFR #CG5BN40TFSR-50
Price$97.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CG5BN40TFSR-50

CG5 CG5BN40TFSR-50 with 40 mm Bore Size
Mi Item #04562502
MFR #CG5BN40TFSR-50

Mfr description
CG5BN40TFSR-50 CG5, STAINLESS STEEL
  • Double acting, single rod CG5-S cylinder
  • All stainless steel external parts
  • Special scraper prevents water from entering cylinder
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.20/each

Specifications

Dimensions

  • Bore Diameter
    1.5750 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Material
    Stainless Steel
  • Body Option
    All Stainless Steel External Parts
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Clean Series
    Yes
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Stainless Steel Round
  • Cylinder Suffix
    R
  • Magnet
    Without Magnet
  • Mounting Type
    Basic Type
  • Operating Pressure Range
    1 to 0.05 MPa
  • Options Included
    Nbr Seal Material, Non-Lube Rubber Bumper
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CG5
  • Special Applications
    Washdown
  • Type
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)