Specifications
Dimensions
- Bore Diameter40 mm
- Stroke25 mm
Details
- Country of OriginUS
- Cushion TypeRubber Bumper
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeBasic Type
- Port Thread StandardRc
- Product TypeRound Body Repairable Air Cylinders
- SeriesCG5
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)