Motion
CG5EA100TNSR-305

SMC CORP OF AMERICA
CG5EA100TNSR-305

CG5 CG5EA100TNSR-305 with 100 mm Bore Size
MI ITEM #04562519
MFR #CG5EA100TNSR-305
Price$560.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CG5EA100TNSR-305

CG5 CG5EA100TNSR-305 with 100 mm Bore Size
MI ITEM #04562519
MFR #CG5EA100TNSR-305

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$560.70/each

Specifications

Dimensions

  • Bore Diameter
    100 mm
  • Cylinder Size
    Standard
  • Overall Height
    123.6 mm
  • Overall Length
    597 mm
  • Overall Width
    144.5 mm
  • Port Size
    1/2 NPT
  • Rod Size
    M26x1.5
  • Rod Size / Thread
    M26x1.5 Male ISO
  • Stroke  
    305 mm

Details

  • Body Material
    Stainless Steel
  • Country of Origin
    US
  • Cushion Type
    Air Cushion
  • Minimum Operating Pressure
    +0.05 MPa
  • Mounting Type
    Clevis Mount
  • Operating Pressure Range
    +0.05 to +1 Mpa
  • Operating Temperature Range
    -10 to +70 °C
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    CG5
  • Standards Met
    JIS Class 2

Overview

Mfr description
CG5EA100TNSR-305 CG5, STAINLESS STEEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought