Motion
CG5EN80TNSR-300-X165US

SMC CORP OF AMERICA
CG5EN80TNSR-300-X165US

CG5 CG5EN80TNSR-300-X165US with 80 mm Bore Size
MI ITEM #04562593
MFR #CG5EN80TNSR-300-X165US
List Price$407.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CG5EN80TNSR-300-X165US

CG5 CG5EN80TNSR-300-X165US with 80 mm Bore Size
MI ITEM #04562593
MFR #CG5EN80TNSR-300-X165US

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$407.70/each for your price

Overview

Mfr description
CG5EN80TNSR-300-X165US CG5, STAINLESS
  • Double acting, single rod CG5-S cylinder
  • All stainless steel external parts
  • Special scraper prevents water from entering cylinder
  • Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80 and 100
  • Auto switch capable

Specifications

  • Series
    CG5
  • Bore Diameter
    80 mm
  • Country of Origin
    US
  • Stroke
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Rod Size / Thread
    M22x1.5 Male ISO
  • Cushion Type
    Rubber Bumper
  • Port Size
    3/8 NPT
  • Operating Pressure Range
    +0.05 to +1 Mpa
  • Operating Temperature Range
    -10 to +70 °C
  • Standards Met
    JIS Class 2
  • Overall Length
    591 mm
  • Overall Width
    144.5 mm
  • Overall Height
    123.6 mm
  • Body Material
    Stainless Steel
  • Port Thread Standard
    NPT
  • Mounting Type
    Clevis Mount
  • Cylinder Size
    Standard
  • Minimum Operating Pressure
    +0.05 MPa
  • Port Gender
    Female
  • Rod Gender
    Male
  • Rod Size
    M22x1.5
  • Rod Thread Standard
    ISO
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text