Motion
CG5N25SR-PS
CG5 CG5N25SR-PS with 25 mm Bore Size
Mi Item #04562621
MFR #CG5N25SR-PS
Price$7.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CG5 CG5N25SR-PS with 25 mm Bore Size
Mi Item #04562621
MFR #CG5N25SR-PS

Mfr description
CG5N25SR-PS SEAL KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.95/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Cylinder Size
    25 mm

Details

  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Installation Instructions
  • Manufacturer Catalog
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CG5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)