Motion
CG5N80SR-PS
CG5 CG5N80SR-PS with 80 mm Bore Size
Mi Item #04562625
MFR #CG5N80SR-PS
Price$18.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CG5 CG5N80SR-PS with 80 mm Bore Size
Mi Item #04562625
MFR #CG5N80SR-PS

Mfr description
CG5N80SR-PS SEAL KIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.50/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Cylinder Size
    80 mm

Details

  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Installation Instructions
  • Manufacturer Catalog
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CG5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)