Overview
Mfr description
CG5PN40TNSV-50-X6011
- NFPA mounting interchangeable, all SUS air cylinder
- 5 bore sizes
- 9 NFPA mounting options
- NBR or FKM seal material
- Auto switch capable
Specifications
- SeriesCG5-S
- Bore Diameter1.5000 in
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data