Motion
CHDKGB80-15-Z73

SMC CORP OF AMERICA
CHDKGB80-15-Z73

80 mm Bore, Basic Style
Mi Item #04562701
MFR #CHDKGB80-15-Z73
Price$568.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CHDKGB80-15-Z73

80 mm Bore, Basic Style
Mi Item #04562701
MFR #CHDKGB80-15-Z73

Mfr description
CHDKGB80-15-Z73
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$568.31/each

Specifications

Dimensions

  • Bore Size
    80 mm
  • Extended Length
    109 mm

Details

  • Mounting Type
    Basic Style
  • Series
    CH
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)